This product requires certification to purchase.

5/8 x 3/4 x 15 in. Meter Threaded Resetter

Mueller Company

5/8 x 3/4 x 15 in. Meter Threaded Resetter

  • Fast #
  • Part #MB24118R2NEF15
  • Item #4482298
  • Manufacturer Part #239B24118R2---N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 x 15 in. Meter Threaded Resetter

  • Fast #
  • Part #MB24118R2NEF15
  • Item #4482298
  • Manufacturer Part #239B24118R2---N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size: 5/8" x 3/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Threaded
End Connection 2
Meter Threaded
End Connections
Meter Threaded
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Height
15 in
Characteristics & Features
Fitting Type
Reducing
Material
Copper
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No