This product requires certification to purchase.

5-1/4 A423 Hydrant 5'6 Open Left Less Accessories WAS 8 Mechanical Joint

Mueller Company

5-1/4 A423 Hydrant 5'6 Open Left Less Accessories WAS 8 Mechanical Joint

  • Fast #
  • Part #MA423XLAOLTWAS
  • Item #3821344
  • Manufacturer Part #423-533540
4.2 out of 5 Customer Rating
Brand image
Mueller Company

5-1/4 A423 Hydrant 5'6 Open Left Less Accessories WAS 8 Mechanical Joint

  • Fast #
  • Part #MA423XLAOLTWAS
  • Item #3821344
  • Manufacturer Part #423-533540
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • B.S.R. is cast on bonnet
  • Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
  • Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
  • Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
  • Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
  • Open left (counter-clockwise) opening direction
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Depth of Trench
5-1/2 ft
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Sizes
8 in
Height
27-9/16 in
Pressure - Maximum
250 psi
Valve Size
5-1/4 in
Characteristics & Features
Color Finish Name
Red
Valve Body Material
Rubber
Valve Operator
Operating Nut
Warranty & Product Information
ANSI
ANSI A21.11
ASTM
ASTM A-536, ASTM D-2000
AWWA
AWWA C-111, AWWA C-502
FM Approved
Yes
ISO
ISO 9001
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
Type
MA423XLAOLTWAS
UL Listed
UL 246