This product requires certification to purchase.

5/8 x 3/4 in. Meter Nut x CTS Brass Curb Stop

Mueller Company

5/8 x 3/4 in. Meter Nut x CTS Brass Curb Stop

  • Fast #
  • Part #MB24350NEFF
  • Item #7198790
  • Manufacturer Part #B-24350 N
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Meter Nut x CTS Brass Curb Stop

  • Fast #
  • Part #MB24350NEFF
  • Item #7198790
  • Manufacturer Part #B-24350 N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Swivel Nut
End Connection 2
Compression
End Connections
Meter Swivel Nut x Compression
Inlet Service Size
5/8 in
Characteristics & Features
Material
Brass
OutletMeter Size
3/4 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No