This product requires certification to purchase.

5/8 x 3/4 in. Compression x Meter Swivel Nut Brass Angle Meter Valve

Mueller Company

5/8 x 3/4 in. Compression x Meter Swivel Nut Brass Angle Meter Valve

  • Fast #
  • Part #MB24258NEFF
  • Item #4346406
  • Manufacturer Part #B-24258 N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Compression x Meter Swivel Nut Brass Angle Meter Valve

  • Fast #
  • Part #MB24258NEFF
  • Item #4346406
  • Manufacturer Part #B-24258 N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Meter Swivel Nut
End Connections
Compression x Meter Swivel Nut
Inlet Service Size
5/8 in
Valve Size
5/8 in x 3/4 in
Characteristics & Features
Material
Brass
OutletMeter Size
3/4 in
Warranty & Product Information
ASTM
ASTM B62
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes