This product requires certification to purchase.

5/8 x 3/4 x 9 in. Meter Yoke Water Service with Check Valve

Mueller Company

5/8 x 3/4 x 9 in. Meter Yoke Water Service with Check Valve

  • Fast #
  • Part #MB2404R2NEFY
  • Item #4566085
  • Manufacturer Part #B-2404R2 N
4.1 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 x 9 in. Meter Yoke Water Service with Check Valve

  • Fast #
  • Part #MB2404R2NEFY
  • Item #4566085
  • Manufacturer Part #B-2404R2 N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Yoke
End Connection 2
Meter Yoke
End Connections
Meter Yoke
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Height
9 in
Characteristics & Features
Fitting Type
Reducing
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes