This product requires certification to purchase.

6 Flanged Bronze Disc Lever & Spring Check Valve

Mueller Company

6 Flanged Bronze Disc Lever & Spring Check Valve

  • Fast #
  • Part #MA26006BBLSU
  • Item #1095795
  • Manufacturer Part #A26006BBLS
3.3 out of 5 Customer Rating
Brand image
Mueller Company

6 Flanged Bronze Disc Lever & Spring Check Valve

  • Fast #
  • Part #MA26006BBLSU
  • Item #1095795
  • Manufacturer Part #A26006BBLS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • Epoxy coated interior and exterior for corrosion resistance
  • Bronze disc facing
  • O-ring sealed stuffing box
  • Adjustable spring tension to control opening and closing of clapper, lever and spring can be installed on either side of valve
  • Swing type lever and spring check valve
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
14 in
Pressure Class
125#
Pressure - Maximum
200 psi
Valve Size
6 in
Characteristics & Features
Coating
Epoxy
Installation Type
Horizontal Mount, Vertical Mount
Valve Body Material
Cast Iron
Valve Disc Material
Bronze
Valve Operator
Lever
Valve Type
Check Valve
Warranty & Product Information
ANSI
ANSI B16.1
ASTM
ASTM A-126
AWWA
AWWA C-508
NSF
NSF 61
NSF Certified
Yes
Type
MA26006BBLSU