This product requires certification to purchase.

6 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle

Mueller Company

6 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S0684IPG
  • Item #1678268
  • Manufacturer Part #BR2S0684
5 out of 5 Customer Rating
Brand image
Mueller Company

6 x 1 in. IP Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S0684IPG
  • Item #1678268
  • Manufacturer Part #BR2S0684
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Tap size: 1"
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Pressure - Maximum
200 psi
Tap Size
1 in
Characteristics & Features
Material
Bronze, Stainless Steel
Warranty & Product Information
AWWA
AWWA C-900
NSF Certified
Yes