This product requires certification to purchase.

6 x 3/4 in. CC Bronze Double Strap Saddle

Mueller Company

6 x 3/4 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2B0684CCF
  • Item #305213
  • Manufacturer Part #BR2B0684CC075
5 out of 5 Customer Rating
Brand image
Mueller Company

6 x 3/4 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2B0684CCF
  • Item #305213
  • Manufacturer Part #BR2B0684CC075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 3/4"
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Pressure Class
200#
Range (in)
6.84 in - 7.45 in
Tap Size
3/4 in
Characteristics & Features
Fitting Type
Saddle
Material
Brass, Rubber, Silicon Bronze
Material Type
Nitrile
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C-900
NSF Certified
Yes