This product requires certification to purchase.

6 x 4-1/2 in. Hydrant Extension

Mueller Company

6 x 4-1/2 in. Hydrant Extension

  • Fast #
  • Part #MA319006
  • Item #1894672
  • Manufacturer Part #A319-006
4.4 out of 5 Customer Rating
Brand image
Mueller Company

6 x 4-1/2 in. Hydrant Extension

  • Fast #
  • Part #MA319006
  • Item #1894672
  • Manufacturer Part #A319-006
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 4 1/2" hydrants
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
6 in
Length
1/2 ft
Number of Pieces
24 Piece
Valve Size
4-1/2 in
Weight
44 lb
Characteristics & Features
Brand Model Compatibility
Super Centurion® 250 Hydrant, Super Centurion® 200 Hydrant, Super Centurion® 350 Hydrant, 107 Hydrant
Material
Stainless Steel
Warranty & Product Information
Product Type
Extension Kit
Recommended Valve Application
Water