This product requires certification to purchase.

8 x 1 in. CC Bronze Single Strap Service Saddle

Mueller Company

8 x 1 in. CC Bronze Single Strap Service Saddle

  • Fast #
  • Part #MBR1B0899CCG
  • Item #1880678
  • Manufacturer Part #BR 1 B 0899 CC 100
5 out of 5 Customer Rating
Brand image
Mueller Company

8 x 1 in. CC Bronze Single Strap Service Saddle

  • Fast #
  • Part #MBR1B0899CCG
  • Item #1880678
  • Manufacturer Part #BR 1 B 0899 CC 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Pressure - Maximum
200 psi
Tap Size
1 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
AWWA
AWWA C-400, AWWA C-800, AWWA C-102, AWWA C-106, AWWA C-108
NSF Certified
Yes