This product requires certification to purchase.

8 in. Ductile Iron Flanged Check Valve

Mueller Company

A-2122 Series 8 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #MA2122B1X
  • Item #18094
  • Manufacturer Part #A2122B1
4.3 out of 5 Customer Rating
Brand image
Mueller Company

A-2122 Series 8 in. Ductile Iron Flanged Check Valve

  • Fast #
  • Part #MA2122B1X
  • Item #18094
  • Manufacturer Part #A2122B1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Spring actuated (1/2 psi cracking pressure)
  • Class 125 is rated 200 psi/13.8 bar non-shock cold working pressure
  • Maximum temperature 200° F / 93° C
  • Stainless steel trim
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Renewable bronze seat and disc
  • Class 125 wafer end connections
  • Lead-free
  • Conforms to MSS SP-125
  • FM approved
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
19-1/8 in
Length
19-1/2 in
Pressure Class
125#
Pressure - Maximum
500 psi
Valve Size
8 in
Weight
272 lb
Width
13-1/2 in
Characteristics & Features
Coating
Epoxy
Collection
A-2122 Series
Material
Ductile Iron, Bronze
Valve Body Material
Ductile Iron
Valve Body Style
Swing
Valve Disc Material
Ductile Iron
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ANSI
ANSI B16.1
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-276 Type 304, ASTM B-62, ASTM D-2000
FM Approved
Yes
ISO
ISO 9001
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes