This product requires certification to purchase.

8 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

Mueller Company

A-2360 Series 8 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236023XORDC
  • Item #2122304
  • Manufacturer Part #080A236223RN E348
5 out of 5 Customer Rating
Brand image
Mueller Company

A-2360 Series 8 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236023XORDC
  • Item #2122304
  • Manufacturer Part #080A236223RN E348
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
12-1/2 in
Pressure Class
125#
Pressure - Maximum
250 psig
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
A-2360 Series
Material
Cast Iron
Valve Body Style
Open Right
Valve Disc Material
Ductile Iron
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 61, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
Application
Potable Water
ASTM
ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000
AWWA
AWWA C-111, AWWA C-509, AWWA C-550
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
UL 262
Waterworks Application
Water