This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron Resilient Wedge Gate Valve

Mueller Company

A-2362 Series 8 in. Mechanical Joint Ductile Iron Resilient Wedge Gate Valve

  • Fast #
  • Part #M08AA236223LN
  • Item #10050915
  • Manufacturer Part #08AA236223LN
3.6 out of 5 Customer Rating
Brand image
Mueller Company

A-2362 Series 8 in. Mechanical Joint Ductile Iron Resilient Wedge Gate Valve

  • Fast #
  • Part #M08AA236223LN
  • Item #10050915
  • Manufacturer Part #08AA236223LN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL 262 listed, FM 1120/1130 approved, and certified to NSF/ANSI/CAN 61 and 372
  • Standard mechanical joint ends comply with ANSI/AWWA C111
  • Iron body with nominal 10 mils MUELLER® Pro-Gard® fusion bonded epoxy coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 Standard
  • Iron wedge, symmetrical and fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • 2" square wrench nut - open left or open right
  • 350 psig (2413 kPa/24 barg) maximum working pressure; 700 psig (3450 kPa/35 barg) static test pressure
  • Designed for potable water applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
12-17/25 in
Pressure - Maximum
700 psi
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
A-2362 Series
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.11, ANSI B16.1 Class 250, ANSI C111, ANSI C509, ANSI C550
ASTM
ASTM A-126 Class B, ASTM A-536, ASTM B-584, ASTM D-2000
AWWA
AWWA A-21.11, AWWA C-111, AWWA C-509, AWWA C-550
FM Approved
Yes
MSS
MSS SP-60
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 262
Waterworks Application
Potable Water