This product requires certification to purchase.

6 in. Cast Iron Flanged Check Valve

Mueller Company

A-2600 Series 6 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #MA26006BBLWU
  • Item #438224
  • Manufacturer Part #A26006BBLW
5 out of 5 Customer Rating
Brand image
Mueller Company

A-2600 Series 6 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #MA26006BBLWU
  • Item #438224
  • Manufacturer Part #A26006BBLW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Class 150 flanged
  • Sentry plus alert flood monitoring and alert system
  • Multi-channel alerts
  • Solenoid control
  • Continuously monitors for potentially damaging discharge from the backflow
  • Protects your property by automatically shutting off the water supply in the event of a possible flood condition
  • Alerts can be a text, email, or phone call
  • Installed upstream of reduced pressure zone backflow preventer
  • Valve must be manually reset
  • Position Indicator provides local visual indication of valve closure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
14 in
Pressure Class
125#
Pressure - Maximum
400 psi
Valve Size
6 in
Weight
151 lb
Width
11-22/25 in
Characteristics & Features
Coating
Epoxy
Collection
A-2600 Series
Installation Type
Horizontal Mount, Vertical Mount
Material
Cast Iron, Bronze, Rubber
Valve Body Material
Cast Iron
Valve Body Style
Swing
Valve Disc Material
Cast Iron
Valve Operator
Lever
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.1, ANSI B21, ANSI B62, ANSI C508
ASTM
ASTM A-126 Class B, ASTM A-276 Type 304, ASTM A-307 Grade B, ASTM A-47, ASTM A-536, ASTM D-2000
AWWA
AWWA C-508
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No