This product requires certification to purchase.

Drift Pin for Mega-Cut Drilling Machine

Mueller Company

B-101™ Drift Pin for Mega-Cut Drilling Machine

  • Fast #
  • Part #MUE63264
  • Item #3548336
  • Manufacturer Part #063264
5 out of 5 Customer Rating
Brand image
Mueller Company

B-101™ Drift Pin for Mega-Cut Drilling Machine

  • Fast #
  • Part #MUE63264
  • Item #3548336
  • Manufacturer Part #063264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Used to help remove coupon from Combined Shell Cutter & Tap
  • For 2" and small cutters
  • Used with B101 and A3 cutters.
  • Requires Certification
Dimensions & Measurements
Height
1/4 in
Length
5-22/25 in
Weight
1/4 lb
Width
1/4 in
Characteristics & Features
Brand Model Compatibility
B-101 Drilling and Tapping Machine
Collection
B-101™
Material
Steel
Warranty & Product Information
Product Type
Pin
Type
Drift Pin