This product requires certification to purchase.

Bottom Seat O-ring for Super Centurion® 200 and 250

Mueller Company

Bottom Seat O-ring for Super Centurion® 200 and 250

  • Fast #
  • Part #MA44
  • Item #1432682
  • Manufacturer Part #142893
5 out of 5 Customer Rating
Brand image
Mueller Company

Bottom Seat O-ring for Super Centurion® 200 and 250

  • Fast #
  • Part #MA44
  • Item #1432682
  • Manufacturer Part #142893
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 5 1/4" hydrants
  • Requires Certification
Dimensions & Measurements
Valve Size
5-1/4 in
Characteristics & Features
Brand Model Compatibility
Super Centurion® 200 and 250
Material
Rubber
Material Type
Buna-N
Warranty & Product Information
ASTM
ASTM D-2000
FM Approved
No
NSF Certified
No
Product Type
Bottom Seat O-ring
UL Listed
No