This product requires certification to purchase.

6 x 1 in. CC Stainless Steel Saddle

Mueller Company

DR2S Series 6 x 1 in. CC Stainless Steel Saddle

  • Fast #
  • Part #MDR2S0659CCGA
  • Item #10246091
  • Manufacturer Part #DR2S0659CC100-A
5 out of 5 Customer Rating
Brand image
Mueller Company

DR2S Series 6 x 1 in. CC Stainless Steel Saddle

  • Fast #
  • Part #MDR2S0659CCGA
  • Item #10246091
  • Manufacturer Part #DR2S0659CC100-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • ASTM A536 ductile iron body
  • Nylon 11 body (10 -12 mil)
  • 304L stainless steel straps
  • Rolled strap threads
  • Nitrile O-ring gasket
  • 1/2" thru 2" tap sizes (varies by style)
  • Meets all applicable parts of ANSI/AWWA C800
  • NSF 61 certified
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Range (in)
6.59 in - 7.37 in
Tap Size
1 in
Characteristics & Features
Collection
DR2S Series
Fitting Type
Saddle
Material
Stainless Steel, Plastic
Material Type
304L, Nylon
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C-800