This product requires certification to purchase.

1-1/4 in. Tamperproof Gas Stop Valve in Black

Mueller Company

H-11116 1-1/4 in. Tamperproof Gas Stop Valve in Black

  • Fast #
  • Part #MH11116H
  • Item #236167
  • Manufacturer Part #011116 1 420
4.4 out of 5 Customer Rating
Brand image
Mueller Company

H-11116 1-1/4 in. Tamperproof Gas Stop Valve in Black

  • Fast #
  • Part #MH11116H
  • Item #236167
  • Manufacturer Part #011116 1 420
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Iron body valve
  • Plain head
  • O-ring sealed key
  • Tamperproof Feature
  • Inlet and outlet with internal I.P. (F.I.P.) thread
  • 100 psi (690 kPa)
  • Available with 1/8" test port feature optional
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Length
4-1/4 in
Valve Size
1-1/4 in
Characteristics & Features
Coating
Black
Collection
H-11116
Material
Iron
Valve Body Material
Iron
Valve Type
Plug Valve
Warranty & Product Information
ASME
ASME B16.33
FM Approved
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No