This product requires certification to purchase.

1 x 3/4 x 3/4 in. MIPT Brass Reducing U Branch

Mueller Company

H-15364N 1 x 3/4 x 3/4 in. MIPT Brass Reducing U Branch

  • Fast #
  • Part #MH15364NGF712
  • Item #4308722
  • Manufacturer Part #015364 402N
5 out of 5 Customer Rating
Brand image
Mueller Company

H-15364N 1 x 3/4 x 3/4 in. MIPT Brass Reducing U Branch

  • Fast #
  • Part #MH15364NGF712
  • Item #4308722
  • Manufacturer Part #015364 402N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Inlet: M.I.P. thread
  • Outlets: M.I.P. thread straight line
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
MIPT
End Connection 3
MIPT
End Connections
MIPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Characteristics & Features
Collection
H-15364N
Fitting Type
Reducing, U Branch
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes