This product requires certification to purchase.

12 in. Flanged Forged Steel Tapping Line Stopper Fitting

Mueller Company

H-17264 12 in. Flanged Forged Steel Tapping Line Stopper Fitting

  • Fast #
  • Part #MH17264750
  • Item #4377079
  • Manufacturer Part #H17264/750
4.4 out of 5 Customer Rating
Brand image
Mueller Company

H-17264 12 in. Flanged Forged Steel Tapping Line Stopper Fitting

  • Fast #
  • Part #MH17264750
  • Item #4377079
  • Manufacturer Part #H17264/750
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
12 in
Characteristics & Features
Clean Bagged
No
Collection
H-17264
Fitting Type
Line Stopper
Material
Forged Steel
Warranty & Product Information
ANSI
ANSI B16.5
ASTM
ASTM A-105, ASTM A-216 Grade WCB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No