This product requires certification to purchase.

6 in. Mechanical Joint Stainless Steel Tapping Sleeve 6.59 - 6.99 in.

Mueller Company

H-304 6 in. Mechanical Joint Stainless Steel Tapping Sleeve 6.59 - 6.99 in.

  • Fast #
  • Part #M0606H304MJ0699
  • Item #3670725
  • Manufacturer Part #0606H304MJ0699
3.7 out of 5 Customer Rating
Brand image
Mueller Company

H-304 6 in. Mechanical Joint Stainless Steel Tapping Sleeve 6.59 - 6.99 in.

  • Fast #
  • Part #M0606H304MJ0699
  • Item #3670725
  • Manufacturer Part #0606H304MJ0699
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Outlet choices: Flange or integral MJ outlet
  • Outlet flange material options: 304L Stainless steel, carbon steel, or ductile iron outlet flange which meets or exceeds all applicable requirements of ANSI B16.1, class 125 and B16.42 class 150 and in accordance with MSS-SP60
  • Integral MJ flange is 304L stainless steel
  • Certified to ANSI/NSF 61
  • 3/4 in. NPT brass test plug (stainless steel optional)
  • 4 in. - 12 in. sizes 250 psig (1725 kPa/17 barg) maximum working pressure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
6 in
Range (in)
6.59 in - 6.99 in
Tap Size
6 in
Characteristics & Features
Collection
H-304
Fitting Type
Tapping Sleeve
Material
Rubber, Stainless Steel
Material Type
304L, NBR
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.1 Class 125, ANSI B16.42 Class 150
FM Approved
Yes
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes