This product requires certification to purchase.

8 x 8 x 8.62 - 9.06 in. Mechanical Joint 304 Stainless Steel Tapping Sleeve

Mueller Company

H-304 Series 8 x 8 x 8.62 - 9.06 in. Mechanical Joint 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #M0808H304MJ0906
  • Item #4706004
  • Manufacturer Part #0808H304MJ0906
3.8 out of 5 Customer Rating
Brand image
Mueller Company

H-304 Series 8 x 8 x 8.62 - 9.06 in. Mechanical Joint 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #M0808H304MJ0906
  • Item #4706004
  • Manufacturer Part #0808H304MJ0906
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Outlet choices: flange or integral MJ outlet
  • Outlet flange material options: 304L stainless steel, carbon steel, or ductile iron outlet flange which meets or exceeds all applicable requirements of ANSI B16.1, class 125 and B16.42 class 150 and in accordance with MSS-SP 60
  • Integral MJ flange is 304L stainless steel
  • Certified to ANSI/NSF 61
  • 3/4 in. NPT brass test plug (stainless steel optional)
  • 4 in. - 12 in. sizes--250 psig (1725 kPa/17 barg) maximum working pressure
  • 14 in. - 24 in. sizes--200 psig (1375 kPa/14 barg) maximum working pressure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
8 in
Range (in)
8.62 in - 9.06 in
Tap Size
8 in
Characteristics & Features
Collection
H-304 Series
Fitting Type
Tapping Sleeve
Material
Stainless Steel, Rubber
Material Type
304, NBR
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.1 Class 125
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes