This product requires certification to purchase.

16 in. Cast Iron EPDM Wheel Handle Butterfly Valve

Mueller Company

Lineseal III® 16 in. Cast Iron EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #MB321119OLLA16
  • Item #2384307
  • Manufacturer Part #B3211-19 OL LA 16
3.4 out of 5 Customer Rating
Brand image
Mueller Company

Lineseal III® 16 in. Cast Iron EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #MB321119OLLA16
  • Item #2384307
  • Manufacturer Part #B3211-19 OL LA 16
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Open left (counter-clockwise) direction of opening
  • Above ground valves
  • Minimum 8 mills epoxy coated interior and exterior
  • Seat-in-body design reduces seat failure due to corrosive buildup in the valve and pipeline
  • Through-disc pinning provides a tight disc-to-shaft pin connection, greatly reducing the possibility of loosening through vibration
  • Symmetrical disc for higher CV and lower head loss
  • Nonmetallic bearings prevent galvanic corrosion and provides lower coefficient of friction
  • Chevron "V" type packing is self-adjusting to last the life of the valve
  • Meets or exceeds all applicable requirements of ANSI/AWWA C504 standard class 150B; NSF 61 certified
  • Buried service valves: I.D. and O.D. coated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Height
23-1/2 in
Length
10 in
Pressure Class
125#
Valve Size
16 in
Characteristics & Features
Clean Bagged
No
Coating
Epoxy
Collection
Lineseal III®
Material
Cast Iron, Rubber
Material Type
Buna-N
Valve Body Material
Cast Iron
Valve Body Style
Open Left
Valve Disc Material
Cast Iron
Valve Operator
Operating Nut
Valve Seat Material
Buna-N
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI B16.1 Class 125, ANSI C504
ASTM
ASTM A126
AWWA
AWWA C-504
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No