This product requires certification to purchase.

3/4 in. Galvanized Gas Stop Valve with Lockwing

Mueller Company

Luboseal® 3/4 in. Galvanized Gas Stop Valve with Lockwing

  • Fast #
  • Part #MH11175GF
  • Item #1781275
  • Manufacturer Part #011175 2 250
4.8 out of 5 Customer Rating
Brand image
Mueller Company

Luboseal® 3/4 in. Galvanized Gas Stop Valve with Lockwing

  • Fast #
  • Part #MH11175GF
  • Item #1781275
  • Manufacturer Part #011175 2 250
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Iron body valve
  • Meets the test requirements specified in ASME B16.33
  • Lock wing head
  • Special lubrication system---can be re-lubricated under pressure
  • O-ring sealed key
  • Tamperproof feature
  • Inlet and outlet with internal I.P. (F.I.P.) thread
  • 175 psi (1208 kPa)
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Length
3-5/32 in
Valve Size
3/4 in
Characteristics & Features
Coating
Galvanized
Collection
Luboseal®
Material
Iron
Valve Body Material
Iron
Valve Type
Plug Valve
Warranty & Product Information
ASME
ASME B16.33
FM Approved
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No