This product requires certification to purchase.

Main Valve Repair Kit for Super Centurion® 200, 250 and 350

Mueller Company

Main Valve Repair Kit for Super Centurion® 200, 250 and 350

  • Fast #
  • Part #M280359
  • Item #1095773
  • Manufacturer Part #280359
5 out of 5 Customer Rating
Brand image
Mueller Company

Main Valve Repair Kit for Super Centurion® 200, 250 and 350

  • Fast #
  • Part #M280359
  • Item #1095773
  • Manufacturer Part #280359
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 5-1/4" hydrants
  • Requires Certification
Dimensions & Measurements
Number of Pieces
7 Piece
Weight
7 lb
Width
5-1/4 in
Characteristics & Features
Brand Model Compatibility
Super Centurion® 200, 250, 350
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Main Valve Repair Kit
UL Listed
No