This product requires certification to purchase.

1-1/4 in. Weld Tee

Mueller Company

No-Blo® 1-1/4 in. Weld Tee

  • Fast #
  • Part #M420H17501
  • Item #4377087
  • Manufacturer Part #420H17501
3.3 out of 5 Customer Rating
Brand image
Mueller Company

No-Blo® 1-1/4 in. Weld Tee

  • Fast #
  • Part #M420H17501
  • Item #4377087
  • Manufacturer Part #420H17501
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Sizes* – 3/4 in. x 3/4 in., 1 in. x 1 in., 1-1/4 in. x 1-1/4 in., 2 in. x 2 in.
  • Forged steel body ASTM A105
  • Cast iron completion cap ASTM A126 CL.B
  • Brass completion plug - 3/4 in. x 3/4 in., 1 in. x 1 in., 1-1/4 in. x 1-1/4 in.
  • Cast iron completion plug - 2 in. x 2 in.
  • Weld inlet
  • Outlet prepared for butt weld same size as outlet and socket weld one size smaller than outlet
  • 250** psig (1724 kPa)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure - Maximum
1440 psig
Characteristics & Features
Collection
No-Blo®
Fitting Type
Straight, Tee
Material
Forged Steel
Warranty & Product Information
Origin
Domestic