This product requires certification to purchase.

2 in. Line Stopper Welding Fitting Steel Completion Cap

Mueller Company

No-Blo® 2 in. Line Stopper Welding Fitting Steel Completion Cap

  • Fast #
  • Part #M550H17156
  • Item #4377090
  • Manufacturer Part #550H17156
3.7 out of 5 Customer Rating
Brand image
Mueller Company

No-Blo® 2 in. Line Stopper Welding Fitting Steel Completion Cap

  • Fast #
  • Part #M550H17156
  • Item #4377090
  • Manufacturer Part #550H17156
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Collection
No-Blo®
Fitting Type
Line Stopper
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-105
FM Approved
No
Origin
Domestic
UL Listed
No