This product requires certification to purchase.

NST 2-1/2 in. Hose Nozzle for Super Centurion® 200 and 250

Mueller Company

NST 2-1/2 in. Hose Nozzle for Super Centurion® 200 and 250

  • Fast #
  • Part #M14311675298
  • Item #1842150
  • Manufacturer Part #143116-75298
3.8 out of 5 Customer Rating
Brand image
Mueller Company

NST 2-1/2 in. Hose Nozzle for Super Centurion® 200 and 250

  • Fast #
  • Part #M14311675298
  • Item #1842150
  • Manufacturer Part #143116-75298
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Brand Model Compatibility:
Super Centurion® 200 and 250
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Bronze
NSF Certified:
No
Product Type:
Hose Nozzle
UL Listed:
No
Weight:
1 lb