This product requires certification to purchase.

Operating Nut for Super Centurion® 200 and 250

Mueller Company

Operating Nut for Super Centurion® 200 and 250

  • Fast #
  • Part #M146440
  • Item #1842153
  • Manufacturer Part #146440
3.1 out of 5 Customer Rating
Brand image
Mueller Company

Operating Nut for Super Centurion® 200 and 250

  • Fast #
  • Part #M146440
  • Item #1842153
  • Manufacturer Part #146440
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1-1/2 in pent operating nut
  • Requires Certification
Dimensions & Measurements
Weight
2 lb
Characteristics & Features
Brand Model Compatibility
Super Centurion® 200 and 250
Material
Bronze
Warranty & Product Information
ASTM
ASTM B-62
FM Approved
No
NSF Certified
No
Product Type
Operating Nut
UL Listed
No