This product requires certification to purchase.

Super Centurion® 250, 200 and Centurion® Fire Hydrants Gasket

Mueller Company

Super Centurion® 250, 200 and Centurion® Fire Hydrants Gasket

  • Fast #
  • Part #M290273
  • Item #3443650
  • Manufacturer Part #290273
4.2 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 250, 200 and Centurion® Fire Hydrants Gasket

  • Fast #
  • Part #M290273
  • Item #3443650
  • Manufacturer Part #290273
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement caps, chains and gaskets for Mueller hydrants
  • Requires Certification
Dimensions & Measurements
Diameter
5-3/4 in
Diameter - Inside 1
2 in
End Connection 1
NST
End Connections
NST
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Characteristics & Features
Brand Model Compatibility
Super Centurion®250, Centurion®, Super Centurion 200
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
ASTM
ASTM D-2000
FM Approved
No
NSF Certified
No
Product Type
Pumper Nozzle Cap Gasket