This product requires certification to purchase.

5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423LAOLTHMOON
  • Item #4297942
  • Manufacturer Part #A423LAOLTHMOON
4.4 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423LAOLTHMOON
  • Item #4297942
  • Manufacturer Part #A423LAOLTHMOON
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
5 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Pressure - Maximum
250 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Super Centurion®
Warranty & Product Information
AWWA
AWWA C-502
UL Listed
Yes