This product requires certification to purchase.

5 ft. Mechanical Joint 8 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® 5 ft. Mechanical Joint 8 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423XLAOLSWAS
  • Item #3684656
  • Manufacturer Part #423-533539
5 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 5 ft. Mechanical Joint 8 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423XLAOLSWAS
  • Item #3684656
  • Manufacturer Part #423-533539
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • B.S.R. is cast on bonnet
  • Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
  • Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
  • Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
  • Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
  • Open left (counter-clockwise) opening direction
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Height
27-9/16 in
Pressure - Maximum
250 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Super Centurion®
Color Finish Name
Red
Valve Body Material
Rubber
Valve Operator
Operating Nut
Warranty & Product Information
ANSI
ANSI A21.11
ASTM
ASTM A-536, ASTM D-2000
AWWA
AWWA C-111, AWWA C-502
FM Approved
Yes
ISO
ISO 9001
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
UL 246