This product requires certification to purchase.

5 ft. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #M423525522
  • Item #4323770
  • Manufacturer Part #423-525522
5 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #M423525522
  • Item #4323770
  • Manufacturer Part #423-525522
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle
  • 10-year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
5 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
32 in
Pressure - Maximum
500 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Super Centurion®
Material
Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel, Steel
Valve Operator
Operating Nut
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C502
ASTM
ASTM A-126, ASTM A-536, ASTM B-16, ASTM B-62, ASTM D-2000
AWWA
AWWA C-502
FM Approved
Yes
GSA Approved
No
ISO
ISO 9001
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes