This product requires certification to purchase.

6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJULAORVLAR
  • Item #4899425
  • Manufacturer Part #423-522079
5 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJULAORVLAR
  • Item #4899425
  • Manufacturer Part #423-522079
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth of Trench
6 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Pressure - Maximum
500 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Super Centurion®
Warranty & Product Information
AWWA
AWWA C-502
FM Approved
Yes
UL Listed
Yes