This product requires certification to purchase.

Red 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® Red 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA421LAORURRICH
  • Item #7604457
  • Manufacturer Part #A421 RICHMOND
4 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® Red 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA421LAORURRICH
  • Item #7604457
  • Manufacturer Part #A421 RICHMOND
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10-year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full-flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Requires Certification
Dimensions & Measurements
Depth of Trench
4 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
33-1/4 in
Pressure - Maximum
500 psi
Valve Size
4-1/2 in
Characteristics & Features
Collection
Super Centurion®
Color Finish Name
Red
Material
Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C502
ASTM
ASTM A-126, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000
AWWA
AWWA C-111, AWWA C-151, AWWA C-502, AWWA C-550
FM Approved
Yes
GSA Approved
No
NSF
NSF 61:NSF 372
NSF Certified
Yes
UL Listed
Yes