This product requires certification to purchase.

Red 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® Red 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA403LAOLMJRS
  • Item #9923838
  • Manufacturer Part #403-541126
3.9 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® Red 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA403LAOLMJRS
  • Item #9923838
  • Manufacturer Part #403-541126
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Installed & maintained by one person
  • Simple, quick seat replacement and traffic repair
  • 350 psi operating pressure
  • AWWA C502 compliant
  • 700 pst test pressure
  • 5-1/4" fully encapsulated, reversible main valve
  • Durable polyurethane top coat
  • Automatic oil lubrication
  • Components fully interchangeable with Super Centurion hydrant
  • Certified to ANSI/NSF 61 & 372
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
5 ft
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Sizes
6 in
Pressure - Maximum
700 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Super Centurion®
Color Finish Name
Red
Material
Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.11, ANSI C111
ASTM
ASTM A-126 Grade B, ASTM A-276, ASTM A-536, ASTM A-890, ASTM B-126, ASTM B-16, ASTM B-62, ASTM D-2000
AWWA
AWWA A-21.11, AWWA C-111, AWWA C-502
FM Approved
Yes
UL Listed
UL 246