This product requires certification to purchase.

Yellow 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® Yellow 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423542841
  • Item #9952575
  • Manufacturer Part #423-542841
3.9 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® Yellow 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423542841
  • Item #9952575
  • Manufacturer Part #423-542841
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • 10 year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes-open left or right
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
4 ft 6 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Pressure - Maximum
500 psig
Valve Size
5-1/4 in
Characteristics & Features
Collection
Super Centurion®
Color Finish Name
Yellow
Material
Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A-126 Class B, ASTM A-276, ASTM A-536, ASTM A-890, ASTM B-126, ASTM B-16, ASTM B-584, ASTM B-62, ASTM D-2000
AWWA
AWWA C-502
FM Approved
Yes
UL Listed
UL 246