This product requires certification to purchase.

8 in. Mechanical Joint Resilient Seated Open Right Tapping Valve

Mueller Company

T-2361 Series 8 in. Mechanical Joint Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT236119XOR
  • Item #7045303
  • Manufacturer Part #080T236119RN
4.9 out of 5 Customer Rating
Brand image
Mueller Company

T-2361 Series 8 in. Mechanical Joint Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT236119XOR
  • Item #7045303
  • Manufacturer Part #080T236119RN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Open right (clockwise) direction of opening
  • One end flanged with alignment lip to attach to Tapping Sleeve, other end available with a variety of end connections with a special flange to permit attachment of Drilling Machine and Adapter
  • Iron body with nominal 10 mils Mueller Pro-Gard ™ Fusion Bonded Epoxy Coated interior and exterior surfaces
  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • Designed for potable water applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Length
12-1/2 in
Pressure - Maximum
350 psig
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
T-2361 Series
Material
Ductile Iron, Rubber
Valve Body Material
Ductile Iron
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Waterworks Tapping Valve
Warranty & Product Information
ANSI
ANSI A21.11, ANSI B16.1
ASME
ASME B16.1
ASTM
ASTM A-536
AWWA
AWWA C-111, AWWA C-515, AWWA C-550
FM Approved
Yes
ISO
ISO 9001
MSS
MSS SP-60
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
UL 262
Waterworks Application
Water