This product requires certification to purchase.

4 in. Mechanical Joint x Flanged Ductile Iron Open Right Tapping Valve

Mueller Company

T-2362 Series 4 in. Mechanical Joint x Flanged Ductile Iron Open Right Tapping Valve

  • Fast #
  • Part #MT236219POR
  • Item #3105427
  • Manufacturer Part #040T236219RN
4.9 out of 5 Customer Rating
Brand image
Mueller Company

T-2362 Series 4 in. Mechanical Joint x Flanged Ductile Iron Open Right Tapping Valve

  • Fast #
  • Part #MT236219POR
  • Item #3105427
  • Manufacturer Part #040T236219RN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL 262 Listed, FM 1120/1130 approved, and certified to ANSI/NSF 61 & 372
  • Flanged end drilling complies with ASME/ANSI B16.1 class 125, B16.42 class 150 and with MSS SP-60
  • Mechanical joint outlet complies with ANSI/AWWA C-111 standard
  • Iron body with nominal 10 mils Pro-Gard TM fusion bonded epoxy coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
  • Iron wedge, symmetrical and fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Length
11-73/100 in
Pressure - Maximum
700 psig
Valve Size
4 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
T-2362 Series
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Open Right
Valve Disc Material
Ductile Iron
Valve Operator
Hand Wheel
Valve Stem
Non-rising
Valve Type
Waterworks Tapping Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI B16.42 Class 150, ANSI C111, ANSI C509, ANSI C550
ASME
ASME B16.1 Class 125, ASME B16.42 Class 150
ASTM
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-62, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA
AWWA C-111, AWWA C-509, AWWA C-550
FM Approved
Yes
MSS
MSS SP-60
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Water