This product requires certification to purchase.

8 in. Mechanical Joint Full Ductile Resilient Seated Open Left Tapping Valve

Mueller Company

T-2362 Series 8 in. Mechanical Joint Full Ductile Resilient Seated Open Left Tapping Valve

  • Fast #
  • Part #MT236219XOL
  • Item #3105432
  • Manufacturer Part #T236219XOL
3.5 out of 5 Customer Rating
Brand image
Mueller Company

T-2362 Series 8 in. Mechanical Joint Full Ductile Resilient Seated Open Left Tapping Valve

  • Fast #
  • Part #MT236219XOL
  • Item #3105432
  • Manufacturer Part #T236219XOL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Designed for potable water application
  • Triple O-ring seal
  • 2 in square wrench nut
  • Open left (counter-clockwise) opening direction
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Length
14-3/4 in
Pressure - Maximum
350 psig
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
T-2362 Series
Material
Ductile Iron, Rubber
Valve Body Material
Ductile Iron
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Stem
Non-rising
Valve Type
Waterworks Tapping Valve
Warranty & Product Information
ANSI
ANSI A21.11, ANSI B16.1, ANSI B16.42
ASME
ASME B16.1, ASME B16.42
ASTM
ASTM A-536
AWWA
AWWA C-111, AWWA C-509, AWWA C-550
FM Approved
Yes
MSS
MSS SP-60
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
UL 262
Waterworks Application
Fire