This product requires certification to purchase.

Upper Stem for Super Centurion® 200 and 250

Mueller Company

Upper Stem for Super Centurion® 200 and 250

  • Fast #
  • Part #M184093
  • Item #4235695
  • Manufacturer Part #184093
4.1 out of 5 Customer Rating
Brand image
Mueller Company

Upper Stem for Super Centurion® 200 and 250

  • Fast #
  • Part #M184093
  • Item #4235695
  • Manufacturer Part #184093
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Black stem identification color
  • New style drilled
  • Requires Certification

Specifications

ASTM:
ASTM A-576
Brand Model Compatibility:
Super Centurion® 200 and 250
Color Finish Name:
Red
FM Approved:
No
Length:
27-9/16 in
Material:
Steel
NSF Certified:
No
Product Type:
Upper Stem
UL Listed:
No
Valve Size:
5-1/4 in
Weight:
5 lb