This product requires certification to purchase.

Upper Stem for Super Centurion® 200 and 250

Mueller Company

Upper Stem for Super Centurion® 200 and 250

  • Fast #
  • Part #MA11OL
  • Item #1432726
  • Manufacturer Part #A11OL
4.2 out of 5 Customer Rating
Brand image
Mueller Company

Upper Stem for Super Centurion® 200 and 250

  • Fast #
  • Part #MA11OL
  • Item #1432726
  • Manufacturer Part #A11OL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Black stem identification color
  • New style drilled
  • Requires Certification
Dimensions & Measurements
Length
27-9/16 in
Valve Size
5-1/4 in
Weight
5 lb
Characteristics & Features
Brand Model Compatibility
Super Centurion® 200 and 250
Material
Steel
Warranty & Product Information
ASTM
ASTM A-576
FM Approved
No
NSF Certified
No
Product Type
Upper Stem
UL Listed
No