This product requires certification to purchase.

1/2 in. Flare Forged Nut

Mueller Industries

1/2 in. Flare Forged Nut

  • Fast #
  • Part #MA05053
  • Item #3031842
  • Manufacturer Part #A 05053
3.8 out of 5 Customer Rating
Brand image
Mueller Industries

1/2 in. Flare Forged Nut

  • Fast #
  • Part #MA05053
  • Item #3031842
  • Manufacturer Part #A 05053
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Conforms to refrigeration fitting standards SAE J5 13, military standards MS-35867 through MS35873 inclusive, MS-35919, MS35926 and MS-16993
  • Recommended maximum working pressure - 700 psig, 48 bar
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
OD Tube
End Connections
Flare x OD Tube
Fits Pipe Size
1/2 in
Pressure - Maximum
700 psi
Characteristics & Features
Fitting Type
Nut
Material
Brass
Warranty & Product Information
Origin
Domestic
Type
MA05053