This product requires certification to purchase.

1/2 X 1/8 Wrot Fitting X Female Iron Pipe FLUSH Bushing

Mueller Industries

1/2 X 1/8 Wrot Fitting X Female Iron Pipe FLUSH Bushing

  • Fast #
  • Part #MA07812
  • Item #2004612
  • Manufacturer Part #A 07812
3.2 out of 5 Customer Rating
Brand image
Mueller Industries

1/2 X 1/8 Wrot Fitting X Female Iron Pipe FLUSH Bushing

  • Fast #
  • Part #MA07812
  • Item #2004612
  • Manufacturer Part #A 07812
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
FIPS
End Connections
Fitting x FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/8 in
Fitting Sizes
1/2 in x 1/8 in
Characteristics & Features
Material
Copper
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.22
Type
MA07812