This product requires certification to purchase.

1-1/2 in. Forged Brass Groove Flange

Mueller Industries

1-1/2 in. Forged Brass Groove Flange

  • Fast #
  • Part #MA08261
  • Item #1291591
  • Manufacturer Part #A-8261
4.5 out of 5 Customer Rating
Brand image
Mueller Industries

1-1/2 in. Forged Brass Groove Flange

  • Fast #
  • Part #MA08261
  • Item #1291591
  • Manufacturer Part #A-8261
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Fabricated from brass forgings or drawn brass rod
  • In conformance with refrigeration fitting standards saw J513, military standards MS-35867 through MS35873 inclusive, MS-35919, MS-35926 and MS-16993
  • Recommended maximum working pressure 700 psig
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Flanged
End Connections
Solder x Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Groove, Straight
Material
Forged Brass
Material Type
UNS 37700
Warranty & Product Information
Origin
Domestic
UPC
685768223924