This product requires certification to purchase.

1-1/2 x 3-23/50 in. Press x FPT Copper Dielectric Union

Mueller Industries

1-1/2 x 3-23/50 in. Press x FPT Copper Dielectric Union

  • Fast #
  • Part #MPF11507
  • Item #8356299
  • Manufacturer Part #PF 11507
3.9 out of 5 Customer Rating
Brand image
Mueller Industries

1-1/2 x 3-23/50 in. Press x FPT Copper Dielectric Union

  • Fast #
  • Part #MPF11507
  • Item #8356299
  • Manufacturer Part #PF 11507
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3-23/50 in
Characteristics & Features
Fitting Type
Dielectric Union, Straight
Material
Copper, Steel
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
685768444473