This product requires certification to purchase.

2-1/2 in. Sweat Domestic Brass Flange

Mueller Industries

2-1/2 in. Sweat Domestic Brass Flange

  • Fast #
  • Part #MA08633
  • Item #8199440
  • Manufacturer Part #A-08633
5 out of 5 Customer Rating
Brand image
Mueller Industries

2-1/2 in. Sweat Domestic Brass Flange

  • Fast #
  • Part #MA08633
  • Item #8199440
  • Manufacturer Part #A-08633
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Recommended Design Pressure 700 psig, 48 bar
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Fitting Type
Straight, Flange
Material
Brass
Warranty & Product Information
Origin
Domestic