This product requires certification to purchase.

3/4 Brass SHORT FORGED NUT

Mueller Industries

3/4 Brass SHORT FORGED NUT

  • Fast #
  • Part #MA05222
  • Item #3076091
  • Manufacturer Part #A 05222
5 out of 5 Customer Rating
Brand image
Mueller Industries

3/4 Brass SHORT FORGED NUT

  • Fast #
  • Part #MA05222
  • Item #3076091
  • Manufacturer Part #A 05222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fabricated from brass forgings or drawn brass rod
  • In conformance with refrigeration fitting standards SAE J513, military standards MS-35867 through MS35873 inclusive, MS-35919, MS-35926 and MS-16993
  • Recommended maximum working pressure 700 psi
  • Universal part NS4-12
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-13/100 in
Size
3/4 in
Characteristics & Features
Connection Type
Flare
Material
Brass
Warranty & Product Information
Application
HVAC
Product Type
Short Forged Nut
Type
MA05222
UPC
685768208501