This product requires certification to purchase.

3/8 in. Flare Brass Union

Mueller Industries

3/8 in. Flare Brass Union

  • Fast #
  • Part #MA00327
  • Item #1773597
  • Manufacturer Part #A 00327
3.6 out of 5 Customer Rating
Brand image
Mueller Industries

3/8 in. Flare Brass Union

  • Fast #
  • Part #MA00327
  • Item #1773597
  • Manufacturer Part #A 00327
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Fabricated from brass forgings or drawn brass rod
  • In conformance with refrigeration fitting standards saw J513, military standards MS-35867 through MS35873 inclusive, MS-35919, MS-35926 and MS-16993
  • Recommended maximum working pressure 700 psi
  • Universal part U2-6
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1-1/2 in
Pressure - Maximum
700 psi
Weight
0.092 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Brass
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UPC
685768219637