5/8 in. x 50 ft. Soft Copper Refrigerator Coil
5/8 in. x 50 ft. Soft Copper Refrigerator Coil
Package Quantity Info:
Each: 1 Roll: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use in protecting copper
- .025" (min) polyethylene coating extruded directly onto copper tube for consistent corrosion protection
- Made to ASTM & NFPA standards
- Continuously marked with size, specification, and footage every two feet
Documents
Specifications
- ASTM:
- ASTM B-88
- Color Finish Name:
- Yellow
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 111/200
- Diameter - Outside:
- 5/8 in
- Length:
- 50
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 618 psi
- Product Type:
- Coil Refrigeration Tubing
- UPC:
- 685768316589
- Wall Thickness:
- 0.035 in